MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 36.5R


Trousers Bremen Black

References
mascot:14131-203-09-82C52
rubix:380A2082
ean:5711074185566
Work trousers Bremen 14131-203-09 / 82C52
brand logo
Technical specifications
Colourblack
Size82c52
Main materialpolyester
See all Specifications

Product details : MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 36.5R


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Holster pockets of durable CORDURA® with extra pockets for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt.

Technical specifications


Attributes
Logistic Weight1020 g
Colourblack
Size82c52
Main materialpolyester
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 93.37 excl. VAT
/ Each
£ 112.04 incl. VAT
  • Usually arrives within 14 working days