MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 40.5S

Trousers Bremen dark anthracite/black

See technical information
References
Mascot:14031-203-1809-76C56
Rubix:380A1997
EAN:5711074183067
Work trousers Bremen 14031-203-1809 / 76C56
Technical specifications
Colourgrey
Size76/56
Main materialpolyester
See all Specifications

Product details : MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 40.5S


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Holster pockets of durable CORDURA® with extra pockets for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt.

Technical specifications


Attributes
Logistic Weight1020 g
Colourgrey
Size76/56
Main materialpolyester
Secondary colourblack
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
  • Usually arrives within 14 working days

Size

76/56
Select variants (37)