MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 33.5T

Trousers Bremen white/dark anthracite

See technical information

References

Mascot:14031-203-0618-90C49
Rubix:380A1983
EAN:5711074182763
Work trousers Bremen 14031-203-0618 / 90C49

Technical specifications

Colourwhite
Size90/49
Main materialpolyester
See all Specifications

Product details : MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 33.5T


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Holster pockets of durable CORDURA® with extra pockets for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt.

Technical specifications


Attributes
Logistic Weight1020 g
Colourwhite
Size90/49
Main materialpolyester
Secondary colourgrey
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
  • Usually arrives within 14 working days

Size

90/49