MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 30.5R


Trousers Calvos Black

References
mascot:11279-010-09-82C46
rubix:384A8078
ean:5707209894663
Pants Calvos 11279-010-09 / 82C46
brand logo
Technical specifications
Colourblack
Size82c46
Main materialpolyester
See all Specifications

Product details : MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 30.5R


Durable triple stitched seams that extend the product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourblack
Size82c46
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Usually arrives within 14 working days