References
Mascot:11279-010-09-82C64
Rubix:384A8090
EAN:5707209894908

Product details : MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 48.5R
Durable triple stitched seams that extend the product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1040 g |
|---|---|
| Colour | black |
| Size | 82/64 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 100.99 excl. VAT
/ Each
£ 121.19 incl. VAT
- Usually arrives within 14 working days
Size
82/64
