MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 34.5T


Trousers Calvos Black

References
mascot:11279-010-09-90C50
rubix:384A8097
ean:5707209895042
Pants Calvos 11279-010-09 / 90C50
brand logo
Technical specifications
Colourblack
Size90c50
Main materialpolyester
See all Specifications

Product details : MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 34.5T


Durable triple stitched seams that extend the product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1000 g
Colourblack
Size90c50
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 79.60 excl. VAT
/ Each
£ 95.52 incl. VAT
  • Usually arrives within 14 working days