MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 31.5T
Trousers Dortmund dark anthracite/black
See technical informationReferences
Mascot:12079-203-1809-90C47
Rubix:384A9721
EAN:5711074014392

Product details : MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 31.5T
Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | grey |
| Size | 90/47 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 340 g/m² |
| Material | 70% polyester/30% lyocell (tencel®) |
Show UNSPSC/ECL@SS
£ 70.61 excl. VAT
/ Each
£ 84.73 incl. VAT
- Usually arrives within 14 working days
Size
90/47
