MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 33.5T

Trousers Dortmund dark navy/royal

See technical information
References
Mascot:12079-203-01011-90C49
Rubix:384A9602
EAN:5711074016358
Pants Dortmund 12079-203-01011 / 90C49
Technical specifications
Colournavy
Size90/49
Main materialpolyester
See all Specifications

Product details : MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 33.5T


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colournavy
Size90/49
Main materialpolyester
Secondary colourblue
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 70.61 excl. VAT
/ Each
£ 84.73 incl. VAT
  • Usually arrives within 14 working days

Size

90/49
Select variants (29)