MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 36.5T

Trousers Dortmund royal/dark navy

See technical information

References

Mascot:12079-203-11010-90C52
Rubix:384A9695
EAN:5711074015771
Pants Dortmund 12079-203-11010 / 90C52

Technical specifications

Colourblue
Size90/52
Main materialpolyester
See all Specifications

Product details : MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 36.5T


Soft TENCEL® blend with cooling and sweat-absorbing function, durable triple flat-felled seams on the legs and in the crotch to extend service life, anatomically cut waistband and ergonomically cut trouser legs
DORTMUND trousers cornflower blue/black-blue Gr.90C52

Technical specifications


Attributes
Logistic Weight1000 g
Colourblue
Size90/52
Main materialpolyester
Secondary colournavy
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
£ 70.61 excl. VAT
/ Each
£ 84.73 incl. VAT
  • Usually arrives within 14 working days

Size

90/52