Trousers Erlangen black/dark anthracite
Colour | black |
---|---|
Size | 82c56 |
Main material | polyester |
Logistic Weight | 1060 g |
---|---|
Colour | black |
Size | 82c56 |
Main material | polyester |
Grammage | 340 g/m² |
Material | 70% polyester/30% lyocell (tencel®) |
Secondary colour | grey |
Usually arrives within 14 working days