Trousers Erlangen dark navy/royal
Colour | navy |
---|---|
Size | 82-49 |
Main material | polyester |
Logistic Weight | 960 g |
---|---|
Colour | navy |
Size | 82-49 |
Main material | polyester |
Grammage | 340 g/m² |
Material | 70% polyester/30% lyocell (tencel®) |
Secondary colour | other |
Usually arrives within 14 working days