MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 36.5R

Trousers Erlangen dark navy/royal

See technical information
References
Mascot:12179-203-01011-82C52
Rubix:384A7079
EAN:5711074011452
Pants Erlangen 12179-203-01011 / 82C52
Technical specifications
Colournavy
Size82/52
Main materialpolyester
See all Specifications

Product details : MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 36.5R


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1000 g
Colournavy
Size82/52
Main materialpolyester
Secondary colourblue
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/52

Secondary colour

Select variants (37)