MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 38.5T

Trousers Erlangen green/black

See technical information
References
Mascot:12179-203-0309-90C54
Rubix:384A7132
EAN:5711074033805
Pants Erlangen 12179-203-0309 / 90C54
Technical specifications
Colourgreen
Size90/54
Main materialpolyester
See all Specifications

Product details : MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 38.5T


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1060 g
Colourgreen
Size90/54
Main materialpolyester
Secondary colourblack
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Size

90/54
Select variants (37)