MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 42.5R

Trousers Faro dark anthracite

See technical information

References

Mascot:05279-010-18-82C58
Rubix:385A0158
EAN:5707209378620
Pants Faro 05279-010-18 / 82C58

Technical specifications

Colourgrey
Size82/58
Main materialpolyester
See all Specifications

Product details : MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 42.5R


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced thigh pocket and phone pocket with flap and hook and loop fastening. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight880 g
Colourgrey
Size82/58
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

82/58