MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 50.5R


Trousers Faro dark navy

References
mascot:05279-010-010-82C66
rubix:385A0098
ean:5707209380180
Pants Faro 05279-010-010 / 82C66
brand logo
Technical specifications
Colournavy
Size82c66
Main materialpolyester
See all Specifications

Product details : MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 50.5R


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced thigh pocket and phone pocket with flap and hook and loop fastening. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight920 g
Colournavy
Size82c66
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ Each
£ 102.60 incl. VAT
  • Usually arrives within 14 working days