Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 46.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 46.5T
Trousers Grafton Black
References
mascot:
00299-430-09-X9C62
rubix:
385A3737
ean:
5707209290809
Technical specifications
Colour
Black
Size
X9C62
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 46.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
Black
Size
X9C62
Main material
Polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (70)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 44S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 29.5T
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 20R
PROGARM 7720 COMBAT TROUSERS NAVY 30R
MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 30.5S
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 16R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 28.5S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5T
ORN 8900 SCRUB TROUSERS MAROON 3XL 8900-MA-UH-3XL
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 34.5S
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 38.5S
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 44T
MASCOT 00579 MONTANA TROUSERS WHITE 29.5R
"REGATTA TRJ600R PRO ACTION TROUSERS BLACK 40"" R"
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 29.5R