Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 42.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 42.5R
Trousers Grafton Black
References
mascot:
00299-430-09-82C58
rubix:
157A3081
ean:
5707209290342
Technical specifications
Colour
Black
Size
82C58
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 42.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Colour
Black
Size
82C58
Main material
Polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.63
excl. VAT
/
Each
£
37.96
incl. VAT
Usually arrives within 14 working days
Select variants (70)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 71461_990-5XL MANCHESTER 2.0 SHELL PANT BLACK 5XL
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 27R
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 34"" S"
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 33.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 27R
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 42.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 34.5S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 38.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 32.5T
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 32.5R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 36.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 28R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 42.5T
HELLYHAN 77381_990-C156 BARCODE CNCT PANT BLACK W41
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 16R