Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 28.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 28.5T
Trousers Grafton Black
References
mascot:
00299-430-09-90C44
rubix:
385A3681
ean:
5707209290540
Technical specifications
Colour
black
Size
90c44
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 28.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Colour
black
Size
90c44
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (70)
Add to cart
Create PDF from product
Check our products from related categories
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 28T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 35.5T
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 46S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 42.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 31.5T
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 52S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 48.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 30R
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 36"" S"
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 29.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 50.5R
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 40T
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 34.5R
MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 32.5R
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 50.5R