MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 52.5R

Trousers Grafton navy

See technical information

References

Mascot:00299-430-01-X8C68
Rubix:385A3652
EAN:5708628089012
Pants Grafton 00299-430-01 / X8C68

Technical specifications

Colournavy
Size68
Main materialpolyester
See all Specifications

Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 52.5R


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.

Technical specifications


Attributes
Logistic Weight880 g
Colournavy
Size68
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 41.70 excl. VAT
/ Each
£ 50.04 incl. VAT
  • Usually arrives within 14 working days

Size

68