References
Mascot:00299-430-01-X8C72
Rubix:385A3654
EAN:5708628089036

Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 56.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
| Logistic Weight | 950 g |
|---|---|
| Colour | navy |
| Size | 72 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 41.70 excl. VAT
/ Each
£ 50.04 incl. VAT
- Usually arrives within 14 working days
Size
72
