Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 34.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 34.5T
Trousers Grafton navy
References
mascot:
00299-430-01-X9C50
rubix:
385A3659
ean:
5708628089128
Technical specifications
Colour
navy
Size
x9c50
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 34.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
navy
Size
x9c50
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (73)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 42.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 44R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 42.5R
HELLYHAN 77564_990-D104 MAGNI EVO CARGO PANT BLACK W40
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 30"" S"
HELLYHAN 77574_990-C58 KENSINGTON PANT BLACK W42
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 34.5T
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 30"" R"
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 31.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 34.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 32.5T
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 34S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 32.5R
"REGATTA TRJ330R ACTION TROUSERS NAVY 30"" R"
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 33.5T