Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 36.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 36.5T
Trousers Grafton navy
References
mascot:
00299-430-01-X9C52
rubix:
385A3661
ean:
5708628089142
Technical specifications
Colour
navy
Size
x9c52
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 36.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
780
g
Colour
navy
Size
x9c52
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (73)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 46.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 30.5T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 46.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 48R
HELLYHAN 77564_990-C68 MAGNI EVO CARGO PANT BLACK W50
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 44"" R"
HELLYHAN 77574_990-C50 KENSINGTON PANT BLACK W36
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 44.5R
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 44"" T"
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 33.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 36.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 30.5T
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 33.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 30.5R
"REGATTA TRJ500R PRO CARGO TROUSERS NAVY 40"" R"