Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 28.5R
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 28.5R
Trousers Gravata Black
References
mascot:
14779-850-09-82C44
rubix:
384A9306
ean:
5711074310098
Technical specifications
Colour
black
Size
82c44
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 28.5R
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Front pockets. Back pocket. Thigh pockets with flaps.
Technical specifications
Attributes
Colour
black
Size
82c44
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 42.5S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 27R
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 18R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 42.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 28R
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 30T
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 40"" T"
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 28T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 46.5T
"REGATTA TRJ510R PROLITE STRETCH TROUSERS NAVY 38"" R"
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 42.5S
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 30.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 40.5S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 40.5T
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 35.5T