Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 40.5T
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 40.5T
Trousers Gravata Black
References
mascot:
14779-850-09-90C56
rubix:
384A9324
ean:
5711074310456
Technical specifications
Colour
black
Size
90c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 40.5T
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Front pockets. Back pocket. Thigh pockets with flaps.
Technical specifications
Attributes
Colour
black
Size
90c56
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.32
excl. VAT
/
Each
£
44.78
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 36.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 28T
HELLYHAN 77507_990-C46 OXFORD 4X CNCT PIRATE PANT BLACK W33
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 34"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 34.5T
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 40"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 38.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 28R
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 32.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 34.5R
PROGARM 7720 COMBAT TROUSERS NAVY 36S
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 6S
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 52.5T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 40.5T
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 44.5R