MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 30.5T

Trousers Houston Black

See technical information
References
Mascot:10179-154-09-90C46
Rubix:384A5613
EAN:5707209815262
Pants Houston 10179-154-09 / 90C46
Technical specifications
Colourblack
Size90/46
Main materialpolyester
See all Specifications

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 30.5T


Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight740 g
Colourblack
Size90/46
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 71.61 excl. VAT
/ Each
£ 85.93 incl. VAT
  • Usually arrives within 14 working days

Size

90/46
Select variants (45)