MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 44.5T

Trousers Houston dark navy

See technical information

References

Mascot:10179-154-010-90C60
Rubix:45028825
EAN:5707209814722
Pants Houston 10179-154-010 / 90C60

Technical specifications

Colournavy
Size90/60
Main materialpolyester
See all Specifications

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 44.5T


Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight840 g
Colournavy
Size90/60
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 71.61 excl. VAT
/ Each
£ 85.93 incl. VAT
  • Usually arrives within 14 working days

Size

90/60