MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 30.5S


Trousers Houston dark navy

References
mascot:10179-154-010-76C46
rubix:45028830
ean:5707209932389
Pants Houston 10179-154-010 / 76C46
brand logo
Technical specifications
Colournavy
Size76c46
Main materialpolyester
See all Specifications

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 30.5S


Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight720 g
Colournavy
Size76c46
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 68.26 excl. VAT
/ Each
£ 81.91 incl. VAT
  • Usually arrives within 14 working days