References
Mascot:14379-850-010-82C44
Rubix:384A6083
EAN:5711074308231

Product details : MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 28.5R
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/44 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
Size
82/44
