Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 42.5S
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 42.5S
Trousers Jardim dark navy
References
mascot:
14379-850-010-76C58
rubix:
384A6081
ean:
5711074308194
Technical specifications
Colour
Navy
Size
76C58
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 42.5S
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
Colour
Navy
Size
76C58
Main material
Polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.35
excl. VAT
/
Each
£
42.42
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 40.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 38.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 36.5S
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 24S
MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 40.5T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 36.5R
"REGATTA TRJ387R INCURSION TROUSERS BLACK 28"" R"
ORN 8900 SCRUB TROUSERS SKY M 8900-SK-UH-M
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 40.5S
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 18R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 32.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 40.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 46.5T
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 50R
ORN 2500 CONDOR COMBAT TROUSER NAVY 58T