References
Mascot:14579-197-06-82C50
Rubix:384A6116
EAN:5711074365890

Product details : MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 34.5R
Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 82/50 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days
Size
82/50
