Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 34.5S
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 34.5S
Trousers Jardim white
References
mascot:
14579-197-06-76C50
rubix:
384A6107
ean:
5711074365715
Technical specifications
Colour
white
Size
76c50
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 34.5S
Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
Colour
white
Size
76c50
Main material
cotton
Grammage
245
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 46.5R
MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 40.5S
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 52S
HELLYHAN 77581_990-C66 KENSINGTON CNCT SOFTS PANT BLACK W48.5
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 36R
ORN 2100N HARRIER STRETCH TROUSER NAVY 32S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 38.5R
ORN 2500 CONDOR COMBAT TROUSER BLACK 54S
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DANTH 40.5T
"PORTWEST S233BKR32 WOMENS STRECH CARGO TROUSER 32"""
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 42.5R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 30.5S
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 30.5T
HELLYHAN 77525_990-C62 MANCHESTER PANT BLACK W45.5
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 42.5R