MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/DANTH 32.5R

Trousers Kendal orange/dark anthracite

See technical information
References
Mascot:15579-860-1418-82C48
Rubix:384A6667
EAN:5711074278091
Pants Kendal 15579-860-1418 / 82C48
brand logo
Technical specifications
Colourorange
Size82/48
Class EN204712
See all Specifications

Product details : MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/DANTH 32.5R


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight980 g
Colourorange
Size82/48
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
  • Usually arrives within 14 working days

Size

82/48
Select variants (39)