MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/D'NAVY 30.5R
Trousers Kendal orange/dark navy
See technical informationReferences
Mascot:15579-860-14010-82C46
Rubix:80450414
EAN:5711074274765

Product details : MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/D'NAVY 30.5R
Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Colour | orange |
| Size | 82/46 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 290 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
- Usually arrives within 14 working days
Size
82/46
