MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/D'NAVY 42.5T

Trousers Kendal orange/dark navy

See technical information
References
Mascot:15579-860-14010-90C58
Rubix:80450438
EAN:5711074275243
Pants Kendal 15579-860-14010 / 90C58
brand logo
Technical specifications
Colourorange
Size90/58
Class EN204712
See all Specifications

Product details : MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/D'NAVY 42.5T


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight1080 g
Colourorange
Size90/58
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 109.90 excl. VAT
/ Each
£ 131.88 incl. VAT
  • Usually arrives within 14 working days

Size

90/58
Select variants (39)