References
Mascot:50378-892-010-82C62
Rubix:379A9800
EAN:5707209887924

Product details : MASCOT 50378 LARISA TROUSERS DNAVY 46.5R
A 100% cotton fabric that absorbs moisture and is comfortable against the skin. Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Jetted back pockets with button.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Colour | navy |
| Size | 82/62 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% cotton |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
Size
82/62
