MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV RED 30.5R

Trousers Leeds dark anthracite/red

See technical information
References
Mascot:15679-860-18222-82C46
Rubix:384A6964
EAN:5711074295685
Pants Leeds 15679-860-18222 / 82C46
brand logo
Technical specifications
Colourgrey
Size82/46
Class EN204711
See all Specifications

Product details : MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV RED 30.5R


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight940 g
Colourgrey
Size82/46
Class EN204711
Main materialpolyester
Secondary colourred
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
  • Usually arrives within 14 working days

Size

82/46
Select variants (39)