Trousers Leeds dark anthracite/yellow
Colour | grey |
---|---|
Size | 90-46 |
Class EN20471 | 1 |
Logistic Weight | 940 g |
---|---|
Colour | grey |
Size | 90-46 |
Class EN20471 | 1 |
Main material | polyester |
Grammage | 290 g/m² |
Secondary colour | yellow |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days