Trousers Lemberg dark anthracite/black
Colour | grey |
---|---|
Size | 90c47 |
Main material | cotton/polyester |
Logistic Weight | 620 g |
---|---|
Colour | grey |
Size | 90c47 |
Main material | cotton/polyester |
Grammage | 205 g/m² |
Material | 50% polyester/50% cotton |
Secondary colour | black |
Usually arrives within 14 working days