MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 33.5T
Trousers Lemberg dark anthracite/black
See technical informationReferences
Mascot:13079-230-1809-90C49
Rubix:384A7800
EAN:5711074200788

Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 33.5T
Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Colour | grey |
| Size | 90/49 |
| Main material | cotton/polyester |
| Secondary colour | black |
| Grammage | 205 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
- Usually arrives within 14 working days
Size
90/49
