MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 40.5T

Trousers Lemberg dark anthracite/black

See technical information
References
Mascot:13079-230-1809-90C56
Rubix:384A7805
EAN:5711074200887
Pants Lemberg 13079-230-1809 / 90C56
Technical specifications
Colourgrey
Size90/56
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 40.5T


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colourgrey
Size90/56
Main materialcotton/polyester
Secondary colourblack
Grammage205 g/m²
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
  • Usually arrives within 14 working days

Size

90/56
Select variants (37)