Trousers Lemberg light khaki/black
Colour | khaki |
---|---|
Size | 90-50 |
Main material | cotton/polyester |
Logistic Weight | 640 g |
---|---|
Colour | khaki |
Size | 90-50 |
Main material | cotton/polyester |
Grammage | 205 g/m² |
Material | 50% polyester/50% cotton |
Secondary colour | black |
Usually arrives within 14 working days