MASCOT 14449 LINDAU 3/4 TROUSERS W/H PCTS BLACK 46.5
¾ Trousers Lindau Black
See technical informationReferences
Mascot:14449-442-09-C62
Rubix:378A3360
EAN:5711074182121

Product details : MASCOT 14449 LINDAU 3/4 TROUSERS W/H PCTS BLACK 46.5
Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Holster pockets of durable CORDURA® with extra pockets for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 820 g |
|---|---|
| Colour | black |
| Size | 62 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
62
