MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 34.5R
Trousers Lindos dark anthracite
See technical informationReferences
Mascot:07379-154-18-82C50
Rubix:380A1258
EAN:5707209599940

Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 34.5R
Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Colour | grey |
| Size | 82/50 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
Size
82/50
