MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 30.5T

Trousers Lindos dark anthracite

See technical information
References
Mascot:07379-154-18-90C46
Rubix:380A1270
EAN:5707209600189
Work trousers Lindos 07379-154-18 / 90C46
Technical specifications
Colourgrey
Size90/46
Main materialpolyester
See all Specifications

Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 30.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight940 g
Colourgrey
Size90/46
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 92.51 excl. VAT
/ Each
£ 111.01 incl. VAT
  • Usually arrives within 14 working days

Size

90/46
Select variants (32)