MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DNAVY 36.5R

Trousers Maitland orange/dark navy

See technical information

References

Mascot:15979-948-14010-82C52
Rubix:384A6517
EAN:5711074307692
Pants Maitland 15979-948-14010 / 82C52
brand logo

Technical specifications

Colourorange
Size82/52
Class EN204712
See all Specifications

Product details : MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DNAVY 36.5R


Durable triple stitched seams on leg and crotch extend product life. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling.
brand logo

Technical specifications


Attributes
Logistic Weight800 g
Colourorange
Size82/52
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage285 g/m²
Material80% polyester/20% cotton
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
  • Usually arrives within 14 working days

Size

82/52