MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DNAVY 44.5T


Trousers Maitland orange/dark navy

References
mascot:15979-948-14010-90C60
rubix:384A6533
ean:5711074308019
Pants Maitland 15979-948-14010 / 90C60
brand logo
brand logo
Technical specifications
ColourOrange
Size90C60
Class EN204712
See all Specifications

Product details : MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DNAVY 44.5T


Durable triple stitched seams on leg and crotch extend product life. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling.
brand logo

Technical specifications


Attributes
Logistic Weight900 g
ColourOrange
Size90C60
Class EN204712
Main materialPolyester
Grammage285 g/m²
Secondary colourNavy
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
  • Usually arrives within 14 working days