MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 34.5R


Trousers Mannheim Black

References
mascot:12779-442-09-82C50
rubix:45028967
ean:5711074388905
Pants Mannheim 12779-442-09 / 82C50
brand logo
Technical specifications
Colourblack
Size82c50
Main materialpolyester
See all Specifications

Product details : MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 34.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight800 g
Colourblack
Size82c50
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 69.25 excl. VAT
/ Each
£ 83.10 incl. VAT
  • Usually arrives within 14 working days