MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 42.5R

Trousers Mannheim Black

See technical informationSee documents

References

Mascot:12779-442-09-82C58
Rubix:45028972
EAN:5711074389001
Pants Mannheim 12779-442-09 / 82C58

Technical specifications

Colourblack
Size82/58
Main materialpolyester
See all Specifications

Documents

Product details : MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 42.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourblack
Size82/58
Main materialpolyester
Secondary colourno secondary color
Grammage270 g/m²
Material65% polyester/35% cotton
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/58