MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 35.5T
Trousers Mannheim dark navy
See technical informationReferences
Mascot:12779-442-010-90C51
Rubix:45028780
EAN:5711074388462

Product details : MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 35.5T
Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Colour | navy |
| Size | 90/51 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 72.22 excl. VAT
/ Each
£ 86.66 incl. VAT
- Usually arrives within 14 working days
Size
90/51
