MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 42.5T

Trousers Mannheim dark navy

See technical information
References
Mascot:12779-442-010-90C58
Rubix:45028784
EAN:5711074388547
Pants Mannheim 12779-442-010 / 90C58
Technical specifications
Colournavy
Size90/58
Main materialpolyester
See all Specifications

Product details : MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 42.5T


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colournavy
Size90/58
Main materialpolyester
Secondary colourno secondary color
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 72.22 excl. VAT
/ Each
£ 86.66 incl. VAT
  • Usually arrives within 14 working days

Size

90/58
Select variants (37)